Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benoit Brushed Nickel 1 Light Linear Chandelier

  • Mfr # 1959-54L-BN-LED

  • Zoro # G222842706


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Includes
Installation hardware
Shade Finish
Clear
Shade Material
Glass
Width
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1959-54L-BN-LED
Zoro #
G222842706
UPC #
685659216394
Country of Origin
China

Dimensions

Height
5-1/4 in
Length
56 in
Width
4-3/4 in

Details

Color
Brushed Nickel
Item
Linear Chandelier
Includes
Installation hardware
Shade Finish
Clear
Shade Material
Glass
Voltage
120 V
Series
Benoit
Material
Steel
Damp/Wet Rating
Damp

Description

Ornate artistry transforms a classic look of industrial design as this one-light linear chandelier reflects both aesthetic beauty and precision performance. Framing of brushed nickel finish metal follows cable suspension in an LED luminaire meant to enchant, with dimmable lighting and a clear reeded glass cylinder shade offering variable color lighting levels.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.