Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benoit Matte Black 1 Light Linear Chandelier

  • Mfr # 1959-44L-MB-LED

  • Zoro # G422842773


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Series
Benoit
Voltage
120 V
Material
Steel
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1959-44L-MB-LED
Zoro #
G422842773
UPC #
685659216356
Country of Origin
China

Dimensions

Width
4-3/4 in
Height
5-1/4 in
Length
44 in

Details

Color
Matte Black
Series
Benoit
Voltage
120 V
Material
Steel
Shade Material
Glass
Includes
Installation hardware
Damp/Wet Rating
Damp
Item
Linear Chandelier
Shade Finish
Clear

Description

Timeless, with industrial influence, the design of this one-light linear chandelier adds a striking look with personality as it illuminates horizontally oriented settings. Fawn over matte black finish metal framing with extra detail as this cable-suspended fixture sends stylish illumination through a clear reeded glass cylinder shade, rotatable to perfect lighting angles. Dimmable and armed with mood-lifting color level adjustability, this chandelier complements kitchen islands, bar settings, and other settings around interiors.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.