Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bentley Brushed Nickel 1 Light Flush Mount

  • Mfr # 7702F8-BN-LED

  • Zoro # G722842657


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Body Material
Steel
Shade Material
Acrylic
Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702F8-BN-LED
Zoro #
G722842657
UPC #
685659213980
Country of Origin
China

Dimensions

Width
8 in
Length
8 in
Height
8 in

Details

Includes
Installation hardware
Body Material
Steel
Shade Material
Acrylic
Color
Brushed Nickel
Voltage
120 V
Damp/Wet Rating
Damp
Shade Finish
White
Item
Flush Mount
Series
Bentley

Description

For hallways, mudrooms, and modest bedrooms that need a touch of refinement, this brushed nickel small LED flush mount ceiling light brings a crisp metal ring that feels tailored and tidy. Despite its compact scale, the design delivers clear, comfortable brightness that reaches into closets, corners, and storage areas so daily tasks stay straightforward. Installed in multiples down a corridor or centered in a cozy room, it connects hardware, door levers, and appliances into a harmonious aesthetic.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.