Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bentley Matte Black 1 Light Flush Mount

  • Mfr # 7702F12-MB-LED

  • Zoro # G522842901


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Shade Finish
White
Length
12 in
Shade Material
Acrylic
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702F12-MB-LED
Zoro #
G522842901
UPC #
685659214000
Country of Origin
China

Dimensions

Length
12 in
Height
4 in
Width
12 in

Details

Includes
Installation hardware
Shade Finish
White
Shade Material
Acrylic
Damp/Wet Rating
Damp
Body Material
Steel
Color
Matte Black
Voltage
120 V
Series
Bentley
Item
Flush Mount

Description

Bold contrast emerges in this matte black traditional LED flush mount ceiling light, where the dark metal ring outlines the ceiling and instantly adds character to otherwise simple rooms. Its soft, even illumination keeps entryways, pantries, and compact offices bright enough for practical tasks, while the low profile ensures doors, cabinets, and tall residents move comfortably beneath it. Paired with black hardware or window frames, this ceiling light pulls the different elements of the space together to make the room feel intentional and confident.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.