Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bentley Matte Black 1 Light Flush Mount

  • Mfr # 7702F16-MB-LED

  • Zoro # G522842772


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Voltage
120 V
Shade Finish
White
Series
Bentley
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702F16-MB-LED
Zoro #
G522842772
UPC #
685659214031
Country of Origin
China

Dimensions

Height
4 in
Width
16 in
Length
16 in

Details

Voltage
120 V
Shade Finish
White
Series
Bentley
Item
Flush Mount
Shade Material
Acrylic
Body Material
Steel
Damp/Wet Rating
Damp
Color
Matte Black
Includes
Installation hardware

Description

Dark and refined, this matte black transitional LED flush mount ceiling light adds a contemporary edge to traditional trim, giving the ceiling a thoughtfully updated presence. Its ample glow is strong enough to handle larger entries, playrooms, or open hallways, so the entire area feels bright and usable throughout the day.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.