Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bentley Matte Black 1 Light Flush Mount

  • Mfr # 7702F8-MB-LED

  • Zoro # G522842673


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Shade Finish
White
Damp/Wet Rating
Damp
Shade Material
Acrylic
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702F8-MB-LED
Zoro #
G522842673
UPC #
685659213973
Country of Origin
China

Dimensions

Width
8 in
Length
8 in
Height
8 in

Details

Body Material
Steel
Shade Finish
White
Damp/Wet Rating
Damp
Shade Material
Acrylic
Includes
Installation hardware
Voltage
120 V
Item
Flush Mount
Color
Matte Black
Series
Bentley

Description

With a dark metal band tracing the ceiling line, this matte black small LED flush mount ceiling light introduces bold contrast that instantly energizes white paint and pale finishes. The bright, even glow keeps entryways, laundry rooms, and kids' spaces easy to navigate, so shoes, backpacks, and everyday essentials are always visible.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.