Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bentley Modern Gold 1 Light Flush Mount

  • Mfr # 7702F16-MGLD-LED

  • Zoro # G322842712


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Body Material
Steel
Shade Finish
White
Shade Material
Acrylic
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702F16-MGLD-LED
Zoro #
G322842712
UPC #
685659214055
Country of Origin
China

Dimensions

Height
4 in
Width
16 in
Length
16 in

Details

Body Material
Steel
Shade Finish
White
Shade Material
Acrylic
Item
Flush Mount
Series
Bentley
Voltage
120 V
Damp/Wet Rating
Damp
Includes
Installation hardware
Color
Modern Gold

Description

Bathed in warmth, this modern gold transitional LED flush mount ceiling light layers a hint of luxury across the ceiling of dining rooms, dens, or spacious bedrooms. The generous LED panel creates a wide circle of light that keeps gatherings feeling lively, whether you are sharing weeknight meals or hosting friends for the evening. Surrounded by warm woods, woven textures, and plush seating, this ceiling piece helps the entire room feel welcoming, sophisticated, and ready for lingering conversations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.