Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bentley Modern Gold 1 Light Flush Mount

  • Mfr # 7702F20-MGLD-LED

  • Zoro # G122842684


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Body Material
Steel
Height
4 in
Series
Bentley
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702F20-MGLD-LED
Zoro #
G122842684
UPC #
685659214086
Country of Origin
China

Dimensions

Width
20 in
Height
4 in
Length
20 in

Details

Body Material
Steel
Series
Bentley
Shade Material
Acrylic
Includes
Installation hardware
Damp/Wet Rating
Damp
Item
Flush Mount
Shade Finish
White
Color
Modern Gold
Voltage
120 V

Description

With a soft ring around the diffuser, this modern gold LED flush mount ceiling light adds a gentle band of warmth that flatters wood finishes, stone countertops, and plush textiles. The wide, shallow profile keeps ceilings feeling open, while the generous illumination suits dining rooms, living spaces, and long hallways where you want everything clearly visible yet still inviting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.