Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bentley Modern Gold 1 Light Flush Mount

  • Mfr # 7702F8-MGLD-LED

  • Zoro # G322842798


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Acrylic
Height
8 in
Voltage
120 V
Width
8 in
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702F8-MGLD-LED
Zoro #
G322842798
UPC #
685659213997
Country of Origin
China

Dimensions

Height
8 in
Width
8 in
Length
8 in

Details

Color
Modern Gold
Shade Material
Acrylic
Item
Flush Mount
Voltage
120 V
Damp/Wet Rating
Damp
Body Material
Steel
Shade Finish
White
Series
Bentley
Includes
Installation hardware

Description

Glinting softly overhead, this modern gold small LED flush mount ceiling light places a warm metallic ring at the ceiling so even a compact foyer or guest room feels more welcoming. The gentle brightness from the acrylic lens helps colors appear rich and clear, which is ideal for spaces where you greet guests, sort outfits, or settle children in for the night. Used singly in a small room or repeatedly along a passage, it layers understated luxury while staying relaxed enough for everyday life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.