Zoro Homepage

Bleeker Street 1 Light Wall Sconce, Matte Black & Clear

  • Mfr # 475-1S-MB-CH

  • Zoro # G505840627


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Dimmable
Yes
Finish
Matte Black + Chrome
Length
6.5"
Series
Bleeker Street
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-1S-MB-CH
Zoro #
G505840627
UPC #
685659144567
Country of Origin
China

Dimensions

Height
7.5"
Width
5"
Length
6.5"
Canopy Dimensions
5 in x 7-3/4 in

Details

Dimmable
Yes
Finish
Matte Black + Chrome
Item
Wall Sconce
Series
Bleeker Street
Standards
CUL/cETLu
Lamp Watts
100
Housing Material
Steel
Shade Finish
Clear
Shade Material
Glass
Frame Material
Steel
Number of Lights
1
Rated Location
Damp
Bulb Base
Medium

Description

With a sleek cosmopolitan attitude and a beautiful blend of glass and metal, this one-light wall sconce offers a sophisticated way to stylize a contemporary space. Matte Black and Chrome serve as stunning finishes for a brilliant fixture with a geometric silhouette and a contrasting palette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.