Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleeker Street 3 Light Vanity, Matte Black & Clear

  • Mfr # 475-3V-MB-CH

  • Zoro # G705834419


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Length
6.5"
Housing Finish
Matte Black + Chrome
Style
Transitional, Craftsman, Industrial, Restoration, Modern
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-3V-MB-CH
Zoro #
G705834419
UPC #
685659144628
Country of Origin
China

Dimensions

Height
7.5"
Length
6.5"
Width
25"
Canopy Dimensions
9 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black + Chrome
Number of Lights
3
Style
Transitional, Craftsman, Industrial, Restoration, Modern
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Series
Bleeker Street
Standards
CUL/cETLu
Lamp Watts
100
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

With a sleek cosmopolitan attitude and a beautiful blend of glass and metal, this three-light vanity offers a sophisticated way to stylize a contemporary compact bath space. Matte Black and brilliant Chrome serve as stunning finishes for a tasteful fixture delivering a geometric silhouette that frames compact vanities in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.