Zoro Homepage

Bleeker Street 5 Light Vanity, Matte Black & Clear

  • Mfr # 475-5V-MB-BN

  • Zoro # G005834591


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Length
6.5"
Width
42.5"
Housing Finish
Matte Black
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-5V-MB-BN
Zoro #
G005834591
UPC #
685659144673
Country of Origin
China

Dimensions

Height
7.5"
Length
6.5"
Width
42.5"
Canopy Dimensions
11-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
Transitional, Craftsman, Industrial, Restoration, Modern
Shade Material
Glass
Standards
CUL/cETLu
Lamp Watts
100
Dimmable
Yes
Housing Material
Steel
Series
Bleeker Street
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

With a sleek cosmopolitan attitude and a beautiful blend of glass and metal, this five-light vanity offers a sophisticated way to stylize a contemporary bath space. Matte Black and Brushed Nickel serve as stunning finishes for a tasteful fixture delivering a geometric silhouette that embellishes master bath vanities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.