Zoro Homepage

Bohin 1 Light Mini Pendant, Brushed Nickel And Clear Seedy

  • Mfr # 464MP-BN

  • Zoro # G305840759


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Length
5"
Width
5"
Number of Lights
1
Style
contemporary; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464MP-BN
Zoro #
G305840759
UPC #
685659085037
Country of Origin
China

Dimensions

Height
6.75"
Length
5"
Width
5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
contemporary; transitional; fusion
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Series
Bohin
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Watts
100
Shade Finish
Clear Seedy
Bulb Base
Medium
Rated Location
Dry

Description

A stylized space counts on chic, design-forward accents, and this brushed nickel steel pendant light offers a fresh dose of beauty. With a romantic clear seedy glass shade and a steel frame, its extended drop adds both drama and energy to a contemporary or transitional living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.