Zoro Homepage

Bohin 1 Light Mini Pendant, Matte Black And Clear Seedy

  • Mfr # 464MP-MB

  • Zoro # G005840745


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Length
5"
Width
5"
Number of Lights
1
Style
contemporary; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464MP-MB
Zoro #
G005840745
UPC #
685659085044
Country of Origin
China

Dimensions

Height
6.75"
Length
5"
Width
5"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; transitional; fusion
Shade Material
Glass
Item
Mini Pendant
Finish
Matte Black
Watts
100
Material
Steel
Series
Bohin
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base
Medium
Shade Finish
Clear Seedy
Rated Location
Dry

Description

Capture a romantic overtone in the slender silhouette and sleek matte black finish of this steel mini-pendant. An extended drop creates visual separation that works in your favor, and a charming clear seedy glass flared bell shade offers a finishing touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.