Zoro Homepage

Bohin 2 Light Flush Mount, Brushed Nickel And Clear Seedy

  • Mfr # 464F13-BN

  • Zoro # G105835689


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Length
13"
Width
13"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464F13-BN
Zoro #
G105835689
UPC #
685659085150
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
5.25"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Number of LEDs
Medium
Series
Bohin
Housing Material
Steel
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear Seedy

Description

Classic design elements converge to offer a stylish source of illumination for a transitional or contemporary space. Art Deco inspiration forms a gorgeous brushed nickel finish steel base hosting a clear seedy glass shade, creating versatility and elegance in this two-light flush mount ceiling light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.