Zoro Homepage

Bohin 2 Light Semi Flush Mount, Brushed Nickel And Clear Seedy

  • Mfr # 464SF-BN

  • Zoro # G605840985


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Bohin
Finish
Brushed Nickel
Glass Color
Clear Seedy
Height
9-3/4 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464SF-BN
Zoro #
G605840985
UPC #
685659085174
Country of Origin
China

Dimensions

Height
9-3/4 in
Width
13 in
Length
13 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Bohin
Item
Semi Flush Mount
Finish
Brushed Nickel
Glass Color
Clear Seedy
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Frame Finish
Brushed Nickel
Rated Location
Dry
Dimmable
Yes
Frame Material
Steel
Shade Material
Glass
Bulb Base
Medium
Bulb Wattage
60 W
Shade Finish
Clear Seedy

Description

Create an exceptional contemporary or transitional design scheme with the classic styling of this two-light semi-flush mount ceiling light. Enjoy the versatility of elegant brushed nickel in a steel frame, and the romantic clear seedy glass shade that finishes its exquisite composition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.