Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Z-Lite Bohin 3 Light Island/Billiard, Matte Black And Clear Seedy 464-3L-MB

Bohin 3 Light Island/Billiard, Matte Black And Clear Seedy (Discontinued)

  • Mfr # 464-3L-MB
  • Zoro # G405843056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-3L-MB
Zoro #
G405843056
UPC #
685659085129
Country of Origin
China

Dimensions

Length
30"
Width
5"
Height
8.5"
Chain Length
2x 5x12" + 1x6" + 1x3" Rods
Canopy Dimensions
11-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
contemporary; transitional; fusion
Shade Material
Glass
UL Listed
CUL/cETLu
Series
Bohin
Shade Finish
Clear Seedy
Rated Location
Dry

Description

Call attention to a kitchen or bar space with the dynamic look of this three-light island light. Bold matte black offers an enticing finish to a steel frame that blends architecture with art and shows off a row of romantic flared bell shape clear seedy glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.