Bohin 4 Light Island/Billiard, Brushed Nickel And Clear Seedy

  • Mfr # 464-4L-BN

  • Zoro # G205842983


product price: $286.00
/ea
Free Shipping & Returns

Key Features

Length
40"
Width
5"
Height
8.5"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-4L-BN
Zoro #
G205842983
UPC #
685659085136
Country of Origin
China

Dimensions

Length
40"
Width
5"
Height
8.5"
Chain Length
2x 5x12" + 1x6" + 1x3" Rods
Canopy Dimensions
22-1/2 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
4
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Bohin
Style
contemporary; transitional; fusion
UL Listed
CUL/cETLu
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear Seedy

Description

With a gorgeous blend of art and architecture, this four-light brushed nickel island light is a perfect choice for a kitchen or bar space. Illuminate a contemporary or transitional setting with its versatile blend of steel and romantic clear seedy glass shades, and a compelling geometric silhouette softened with delicate glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.