Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bohin 4 Light Vanity, Matte Black And Clear Seedy

  • Mfr # 464-4V-MB

  • Zoro # G105834446


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6.5"
Width
32"
Housing Finish
Matte Black
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-4V-MB
Zoro #
G105834446
UPC #
685659085266
Country of Origin
China

Dimensions

Height
8.5"
Length
6.5"
Width
32"
Canopy Dimensions
7-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
4
Style
contemporary; transitional; fusion
Shade Material
Glass
Housing Material
Steel
Lamp Watts
100
Standards
CUL/cETLu
Series
Bohin
Dimmable
Yes
Rated Location
Damp
Shade Finish
Clear Seedy
Bulb Base
Medium

Description

Matte black offers a bold finish to the steel frame of this four-light vanity light. Capture the essence of a contemporary or transitional motif with a contrast of rugged and soft, highlighting a delicate look of clear seedy glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.