Zoro Homepage

Bohin 5 Light Vanity, Brushed Nickel And Clear Seedy

  • Mfr # 464-5V-BN

  • Zoro # G805834739


product price: $340.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6.5"
Width
41.25"
Housing Finish
Brushed Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-5V-BN
Zoro #
G805834739
UPC #
685659085273
Country of Origin
China

Dimensions

Height
8.5"
Length
6.5"
Width
41.25"
Canopy Dimensions
7-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
contemporary; transitional; fusion
Shade Material
Glass
Series
Bohin
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
100
Rated Location
Damp
Shade Finish
Clear Seedy
Bulb Base
Medium

Description

A master en suite gains exceptional elegance with this brushed nickel five-light vanity light. Enjoy the artistic and architectural design of a stunning fixture with clear seedy glass shades, offering a perfect fit to both contemporary and transitional decor schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.