
Bon Air Pendant, 1-Light, 10 In.W x 13.75 In.H, Brushed Nickel/Clear
Mfr # 496P10-BN
Zoro # G111799937
product price:Â $174.00
/ea
Free Shipping & Returns
Key Features
Height
13.75 in
Width
10 in
Number of Lights
1
Collection Name
Bon Air
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
496P10-BN
Zoro #
G111799937
UPC #
685659186666
Country of Origin
China
Dimensions
Height
13.75 in
Width
10 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
Rods: 6x12"+1x6"+1x3"
Details
Number of Lights
1
Collection Name
Bon Air
Shade Material
Glass
Item
Pendant
Standards
UL/ CUL Certified
Dimmable
Yes
Lamp Watts
100
Lamp Included
No
Shade Finish/Color
Clear
Frame Finish
Brushed Nickel
Location Rating
Damp
Bulb Base
Medium
Frame Material
Steel
Description
Artisanal ribboning highlights curvy clear glass to create a statement-making look and feel for a modern one-light pendant. Charming in brushed nickel, it boasts a crisp, clean silhouette that brims with character as the dimensional shade refracts light to reduce glare and create an inviting ambiance in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.