
Bon Air Pendant, 1-Light, 10 In.W x 13.75 In.H, Matte Black/Clear
Mfr # 496P10-MB
Zoro # G511799940
product price:Â $162.00
/ea
Free Shipping & Returns
Key Features
Height
13.75 in
Width
10 in
Number of Lights
1
Collection Name
Bon Air
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
496P10-MB
Zoro #
G511799940
UPC #
685659186659
Country of Origin
China
Dimensions
Height
13.75 in
Width
10 in
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Details
Number of Lights
1
Collection Name
Bon Air
Shade Material
Glass
Item
Pendant
Lamp Included
No
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Watts
100
Frame Material
Steel
Shade Finish/Color
Clear
Frame Finish
Matte Black
Bulb Base
Medium
Location Rating
Damp
Description
Artisanal ribboning highlights curvy clear glass to create a statement-making look and feel for a modern one-light pendant. Bold in matte black, it boasts a crisp, clean silhouette that brims with character as the dimensional shade refracts light to reduce glare and create an inviting ambiance in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.