
Bon Air Pendant, 1-Light, 13 In.W x 17.5 In.H, Modern Gold/Clear
Mfr # 496P13-MGLD
Zoro # G911800123
product price:Â $224.00
/ea
Free Shipping & Returns
Key Features
Height
17.5 in
Width
13 in
Number of Lights
1
Collection Name
Bon Air
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
496P13-MGLD
Zoro #
G911800123
UPC #
685659186703
Country of Origin
China
Dimensions
Height
17.5 in
Width
13 in
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Details
Number of Lights
1
Collection Name
Bon Air
Shade Material
Glass
Item
Pendant
Standards
UL/ CUL Certified
Dimmable
Yes
Lamp Watts
100
Lamp Included
No
Shade Finish/Color
Clear
Location Rating
Damp
Bulb Base
Medium
Frame Material
Steel
Frame Finish
Modern Gold
Description
Curvy clear glass is accentuated with an artisan ribbon effect on a modern one-light pendant that makes a statement in your kitchen or living room. Rich in modern gold, it boasts a crisp, clean silhouette that brims with character as the dimensional shade refracts light to reduce glare and create an inviting ambiance in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.