Zoro Homepage

Bordeaux 1 Light Wall Sconce, Brushed Nickel & Matte Opal

  • Mfr # 435-1S-BN

  • Zoro # G905840968


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Width
4.75"
Dimmable
Yes
Finish
Brushed Nickel
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-1S-BN
Zoro #
G905840968
UPC #
685659050103
Country of Origin
China

Dimensions

Height
8.5"
Width
4.75"
Length
6.5"
Canopy Dimensions
4-3/4 in x 7-1/4 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
100
Series
Bordeaux
Housing Material
Steel
Standards
CUL/cETLu
Frame Material
Steel
Bulb Base
Medium
Shade Material
Glass
Rated Location
Damp
Number of Lights
1
Shade Finish
Matte Opal

Description

The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.