Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bordeaux 2 Light Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 435F2-BN

  • Zoro # G805835392


product price: $74.00
/ea

Key Features

Length
13"
Width
13"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435F2-BN
Zoro #
G805835392
UPC #
685659050165
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
7"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Number of LEDs
Medium
Standards
CUL/cETLu
Series
Bordeaux
Housing Material
Steel
Number of Light Bulbs Required
2
Shade Material
Glass
Shade Finish
Matte Opal
Rated Location
Damp

Description

The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.