Zoro Homepage

Bordeaux 3 Light Semi Flush Mount, Bronze & Matte Opal

  • Mfr # 435SF-BRZ

  • Zoro # G005840875


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Bordeaux
Finish
Bronze
Standards
CUL/cETLu
Height
13-1/4 in
Length
17-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435SF-BRZ
Zoro #
G005840875
UPC #
685659050059
Country of Origin
China

Dimensions

Width
17-1/8 in
Height
13-1/4 in
Length
17-1/8 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Bordeaux
Item
Semi Flush Mount
Finish
Bronze
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Frame Finish
Bronze
Bulb Base
Medium
Dimmable
Yes
Frame Material
Steel
Shade Finish
Matte Opal
Shade Material
Glass
Bulb Wattage
100 W
Rated Location
Dry

Description

The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.