Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bordeaux 4 Light Vanity, Brushed Nickel & Matte Opal

  • Mfr # 435-4V-BN

  • Zoro # G205834872


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6"
Width
24"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-4V-BN
Zoro #
G205834872
UPC #
685659050134
Country of Origin
China

Dimensions

Height
8.5"
Length
6"
Width
24"
Canopy Dimensions
7-1/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
transitional; fusion
Shade Material
Glass
Lamp Watts
100
Housing Material
Steel
Series
Bordeaux
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base
Medium
Shade Finish
Matte Opal
Rated Location
Damp

Description

The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.