
Bordeaux 5 Light Chandelier, Bronze & Matte Opal
Mfr # 435-5BRZ
Zoro # G205836043
product price: $362.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100
Dimmable
Yes
Width
21.5"
Style
transitional; fusion
Series
Bordeaux
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435-5BRZ
Zoro #
G205836043
UPC #
685659050073
Country of Origin
China
Dimensions
Width
21.5"
Length
21.5"
Height
21.5"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
4-3/4 in x 4-3/4 in
Details
Item
Chandelier
Fixture Wattage
100
Finish
Matte Opal
Dimmable
Yes
Number of Lights
5
Style
transitional; fusion
Series
Bordeaux
Housing Material
Steel
Standards
CUL/cETLu
Material
Steel
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Medium
Shade Material
Glass
Description
The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.