Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bordeaux 5 Light Chandelier, Brushed Nickel & Matte Opal

  • Mfr # 435-5BN

  • Zoro # G505836064


product price: $402.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Style
transitional; fusion
Housing Material
Steel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-5BN
Zoro #
G505836064
UPC #
685659050219
Country of Origin
China

Dimensions

Length
21.5"
Width
21.5"
Height
21.5"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Style
transitional; fusion
Housing Material
Steel
Standards
CUL/cETLu
Number of Lights
5
Series
Bordeaux
Dimmable
Yes
Material
Steel
Shade Material
Glass
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Medium

Description

The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.