Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bordeaux 9 Light Chandelier, Bronze & Matte Opal

  • Mfr # 435-9BRZ

  • Zoro # G605836018


product price: $564.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
100
Housing Material
Steel
Series
Bordeaux
Standards
CUL/cETLu
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-9BRZ
Zoro #
G605836018
UPC #
685659050080
Country of Origin
China

Dimensions

Length
26.25"
Height
28.375"
Width
26.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Opal
Housing Material
Steel
Series
Bordeaux
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Style
transitional; fusion
Number of Lights
9
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Matte Opal
Shade Material
Glass

Description

The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.