Zoro Homepage
This item is Discontinued.
Z-Lite Bova 12 Light Pendant, Polished Nickel & Clear 4006-12PN

Bova 12 Light Pendant, Polished Nickel & Clear (Discontinued)

  • Mfr # 4006-12PN
  • Zoro # G605841548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-12PN
Zoro #
G605841548
UPC #
685659149012
Country of Origin
China

Dimensions

Height
35"
Length
23"
Width
23"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
12
Style
Architectural, Contemporary, Linear, crystal, Modern
Shade Material
Crystal
Item
Pendant
Finish
Polished Nickel
Series
Bova
Watts
60
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Clear

Description

Add some sparkle to a dining room or foyer with this exquisite, clear crystal pendant. This stunning fixture flaunts twelve glowing lights that glisten and gleam against the dazzling crystal shade and shining polished nickel frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.