Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bova 9 Light Pendant, Polished Nickel & Clear

  • Mfr # 4006-8PN

  • Zoro # G505841594


product price: $2,800.00
/ea
Free Shipping & Returns

Key Features

Height
28"
Length
20"
Width
20"
Number of Lights
9
Style
Architectural, Contemporary, Linear, crystal, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-8PN
Zoro #
G505841594
UPC #
685659149005
Country of Origin
China

Dimensions

Height
28"
Length
20"
Width
20"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in
Chain Length
72 in

Details

Number of Lights
9
Style
Architectural, Contemporary, Linear, crystal, Modern
Shade Material
Crystal
Item
Pendant
Finish
Polished Nickel
Watts
60
Material
Steel
Series
Bova
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Candelabra

Description

Add some sparkle to a dining room or foyer with this exquisite, clear crystal pendant. This stunning fixture flaunts nine glowing lights that glisten and gleam against the dazzling crystal shade and shining polished nickel frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.