Zoro Homepage
This item is Discontinued.
Z-Lite Branam 5 Light Pendant, Chrome + Champagne 9003P18-CHP

Branam 5 Light Pendant, Chrome + Champagne (Discontinued)

  • Mfr # 9003P18-CHP
  • Zoro # G705840717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9003P18-CHP
Zoro #
G705840717
UPC #
685659137033
Country of Origin
China

Dimensions

Height
18.25"
Length
18.25"
Width
18.25"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
5
Style
Modern
Item
Pendant
Finish
Chrome + Champagne
Material
Iron + Aluminum
Series
Branam
Watts
40
Standards
ETL/CETL Certified
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry

Description

Warm and textured, this hanging ceiling light features a charmingly rounded silhouette. Abstract-inspired and open, the outer frame is complete with patchwork-inspired shapes in a rich hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.