This item is Discontinued.

Z-Lite Braum 12 Light Pendant, Bronze And Clear Seedy 6005-12BRZ

Braum 12 Light Pendant, Bronze And Clear Seedy (Discontinued)

  • Mfr # 6005-12BRZ
  • Zoro # G905840630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005-12BRZ
Zoro #
G905840630
UPC #
685659073317
Country of Origin
China

Dimensions

Height
40.5"
Width
17.5"

Details

Number of Lights
12
Shade Material
Glass
Item
Pendant
Finish
Bronze
Material
Steel
Watts
60
Series
Braum

Description

Straight lines and seedy glass create an interesting transitional design. Rich bronze hardware and the tall candles complete the look. Multiple sizes and segmented rods add to the versatility of this collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.