Zoro Homepage
This item is Discontinued.
Z-Lite Braum 2 Light Wall Sconce, Bronze And Clear Seedy 6005-2S-BRZ

Braum 2 Light Wall Sconce, Bronze And Clear Seedy (Discontinued)

  • Mfr # 6005-2S-BRZ
  • Zoro # G605840633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005-2S-BRZ
Zoro #
G605840633
UPC #
685659073256
Country of Origin
China

Dimensions

Height
15"
Width
9"
Length
4"
Canopy Dimensions
9 in x 15 in

Details

Dimmable
Yes
Finish
Bronze
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Series
Braum
Lamp Watts
60
Number of Lights
2
Shade Finish
Clear Seedy
Frame Material
Steel
Bulb Base
Candelabra
Shade Material
Glass
Rated Location
Dry

Description

Straight lines and seedy glass create an interesting transitional design. Rich bronze hardware and the tall candles complete the look. Multiple sizes and segmented rods add to the versatility of this collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.