Zoro Homepage

Braum 5 Light Pendant, Bronze And Clear Seedy

  • Mfr # 6005-33BRZ

  • Zoro # G605840855


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Height
13"
Length
33.3"
Width
9.1"
Number of Lights
5
Style
architectural; modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005-33BRZ
Zoro #
G605840855
UPC #
685659073324
Country of Origin
China

Dimensions

Height
13"
Length
33.3"
Width
9.1"
Canopy Dimensions
8 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
5
Style
architectural; modern
Shade Material
Glass
Item
Pendant
Finish
Bronze
Series
Braum
Material
Steel
Dimmable
Yes
Watts
60
Standards
CUL/cETLu
Shade Finish
Clear Seedy
Rated Location
Dry
Bulb Base
Candelabra

Description

Straight lines and seedy glass create an interesting transitional design. Rich bronze hardware and the tall candles complete the look. Multiple sizes and segmented rods add to the versatility of this collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.