Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breton Brushed Nickel 5 Light Chandelier

  • Mfr # 3048-5BN

  • Zoro # G722842978


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Shade Finish
White
Width
33 in
Shade Material
Glass
Material
Steel
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3048-5BN
Zoro #
G722842978
UPC #
685659216189
Country of Origin
China

Dimensions

Height
5 in
Width
33 in
Length
33 in

Details

Shade Finish
White
Shade Material
Glass
Material
Steel
Voltage
120 V
Series
Breton
Item
Chandelier
Damp/Wet Rating
Damp
Color
Brushed Nickel
Includes
Installation hardware

Description

With domed shades that direct light up or down to suit your needs, this modern five-light chandelier is a truly versatile design to complement in a variety of spaces. Opal glass ensures soft, diffuse illumination, while a brushed nickel finish offers timeless elegance and sleek character. Curvy arms complete the look for a stylish fixture that converts to semi-flush for added flexibility in your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.