Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breton Matte Black 6 Light Chandelier

  • Mfr # 3048-6MB

  • Zoro # G022842937


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Series
Breton
Color
Matte Black
Includes
Installation hardware
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3048-6MB
Zoro #
G022842937
UPC #
685659216202
Country of Origin
China

Dimensions

Height
5 in
Width
39 in
Length
39 in

Details

Item
Chandelier
Material
Steel
Series
Breton
Color
Matte Black
Includes
Installation hardware
Damp/Wet Rating
Damp
Shade Material
Glass
Shade Finish
White
Voltage
120 V

Description

Opt for playful modern character with a six-light chandelier that adds versatility and personality in your home's living or dining room. A matte black finish is crisp and timeless, offering definition to a fixture that easily converts to a semi-flush mount. Domed shades are crafted from chic opal glass and can be positioned to cast up or downlighting, allowing for a touch of customization in your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.