Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breton Modern Gold 8 Light Chandelier

  • Mfr # 3048-8MGLD

  • Zoro # G822842861


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Shade Material
Glass
Shade Finish
White
Color
Modern Gold
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3048-8MGLD
Zoro #
G822842861
UPC #
685659216257
Country of Origin
China

Dimensions

Length
46 in
Height
6 in
Width
46 in

Details

Voltage
120 V
Shade Material
Glass
Shade Finish
White
Color
Modern Gold
Includes
Installation hardware
Item
Chandelier
Material
Steel
Series
Breton
Damp/Wet Rating
Damp

Description

Domed opal glass shades, easily positioned for up or down lighting, create a chic touch on this modern eight-light chandelier. It showcases a chic profile, complete with curved arms and slim suspension, with the ability to convert to a semi-flush mount design. The richness of a modern gold finish completes the look and adds a stylish complement to surrounding decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.