Zoro Homepage

Bronte 3 Light Billiard, Matte Black and Rubbed Brass, Matte Black

  • Mfr # 1955-3MB-RB-MMB

  • Zoro # G315558668


product price: $438.00
/ea
Free Shipping & Returns

Key Features

Length
52.75 in
Width
14 in
Height
8.75 in
Frame Material
Steel
Frame Finish
Matte Black + Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955-3MB-RB-MMB
Zoro #
G315558668
UPC #
-
Country of Origin
China

Dimensions

Length
52.75 in
Width
14 in
Height
8.75 in
Chain Length
Rods: 8 x 24" + 4 x 12" + 2 x 6" + 2 x 3"
Cord Length
170 in
Canopy Dimensions
15" L x 4.72" W

Details

Item
Billiard
Frame Material
Steel
Frame Finish
Matte Black + Rubbed Brass
Number of Lights
3
Light Bulb Wattage
100W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Steel
Application
Game Room; Dining Room; Kitchen; Kitchenette
Bulb Included
No
Style
Billiard, Transitional, Classical, Restoration, Industrial
Standard
CETL
Location Rating
Dry
Shade Color
Matte Black
Collection
Bronte
Energy Star Compliant
No
Sloped Ceiling Compatible
Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.