Zoro Homepage

Bronte 3 Light Billiard, Matte Black and Rubbed Brass, Smoke

  • Mfr # 1955-3MB-RB-ARS

  • Zoro # G015558784


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Length
52.75 in
Width
14 in
Height
9.5 in
Frame Material
Steel
Frame Finish
Matte Black + Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955-3MB-RB-ARS
Zoro #
G015558784
UPC #
-
Country of Origin
China

Dimensions

Length
52.75 in
Width
14 in
Height
9.5 in
Cord Length
170 in
Chain Length
Rods: 8 x 24" + 4 x 12" + 2 x 6" + 2 x 3"
Canopy Dimensions
15" L x 4.72" W

Details

Item
Billiard
Frame Material
Steel
Frame Finish
Matte Black + Rubbed Brass
Number of Lights
3
Light Bulb Wattage
100W
Bulb Base Type
Medium
Dimmable
Yes
Standard
CETL
Shade Material
Acrylic
Application
Game Room; Dining Room; Kitchen; Kitchenette
Style
Billiard, Transitional, Classical, Restoration, Industrial
Bulb Included
No
Sloped Ceiling Compatible
Yes
Collection
Bronte
Location Rating
Dry
Energy Star Compliant
No
Shade Color
Smoke

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.