Zoro Homepage

Bronte 3 Light Billiard, Matte Black and Rubbed Brass, White Linen

  • Mfr # 1955-3MB-RB-DWL14

  • Zoro # G515558659


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Length
52.25 in
Width
13.5 in
Height
8.25 in
Frame Material
Steel
Frame Finish
Matte Black + Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955-3MB-RB-DWL14
Zoro #
G515558659
UPC #
-
Country of Origin
China

Dimensions

Length
52.25 in
Width
13.5 in
Height
8.25 in
Chain Length
Rods: 8 x 24" + 4 x 12" + 2 x 6" + 2 x 3"
Cord Length
170 in
Canopy Dimensions
15" L x 4.72" W

Details

Item
Billiard
Frame Material
Steel
Frame Finish
Matte Black + Rubbed Brass
Number of Lights
3
Light Bulb Wattage
100W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Application
Game Room; Dining Room; Kitchen; Kitchenette
Standard
CETL
Bulb Included
No
Style
Billiard, Transitional, Classical, Restoration, Industrial
Location Rating
Dry
Collection
Bronte
Sloped Ceiling Compatible
Yes
Shade Color
White Linen
Energy Star Compliant
No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.