Brookside 1 Light Outdoor Chain Mount Ceiling Fixture, Black And Clear Seedy

  • Mfr # 583CHB-BK

  • Zoro # G005842114


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
9.5"
Width
9.5"
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583CHB-BK
Zoro #
G005842114
UPC #
685659151824
Country of Origin
China

Dimensions

Length
9.5"
Width
9.5"
Height
17"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
UL Listed
CUL/cETLu
Frame Finish
Black
Frame Material
Aluminum
Light Bulb Wattage
100 W
Shade Material
Glass
Series
Brookside
Dimmable
Yes
Style
Old world, Craftsman, Rustic, Tuscan, luxe farm house
Shade Finish
Clear Seedy
Rated Location
Damp

Description

This one-light outdoor chain mount ceiling fixture comes in a box-shaped aluminum black cage with a clear seedy glass finish that softly diffuses light to provide a welcoming glow to your front entrance or patio. Compelling X-accents bring dimension and character. Its classic design goes with any outdoor decor, and makes a beautiful first impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.