Brookside 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 583PHBS-SQPM-BK

  • Zoro # G505836996


product price:  $500.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Width
9.5"
Length
9.5"
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583PHBS-SQPM-BK
Zoro #
G505836996
UPC #
685659152197
Country of Origin
China

Dimensions

Width
9.5"
Length
9.5"
Height
21.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Housing Material
Aluminum
Dimmable
Yes
Series
Brookside
Number of Lamps
1
Watts
100
Standards
CUL/cETLu
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy

Description

This one-light outdoor pier mounted fixture has a square, tiered base, and comes in a box-shaped black aluminum cage with a clear seedy glass finish. It softly diffuses light to provide a welcoming glow to your front entrance or patio. Compelling X-accents bring dimension and character.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.