Brookside 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 583PHMS-SQPM-BK

  • Zoro # G805837099


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Width
7.5"
Bulb Base Type
Medium
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
583PHMS-SQPM-BK
Zoro #
G805837099
UPC #
685659152173
Country of Origin
China

Dimensions

Width
7.5"
Length
7.5"
Height
18.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Medium
Series
Brookside
Housing Material
Aluminum
Watts
100
Dimmable
Yes
Number of Lamps
1
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet

Description

This one-light outdoor pier mounted fixture has a broad, square-shaped, tiered base, and comes in a box-shaped black aluminum cage with a clear seedy glass finish. Compelling X-accents bring dimension and character. It softly diffuses light to provide a welcoming glow to your front entrance or patio.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.