Zoro Homepage

Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 583PHMR-BK

  • Zoro # G305837124


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
7.5"
Bulb Base Type
Medium
Dimmable
Yes
Series
Brookside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583PHMR-BK
Zoro #
G305837124
UPC #
685659151770
Country of Origin
China

Dimensions

Width
7.5"
Height
16.5"
Length
7.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Medium
Dimmable
Yes
Series
Brookside
Housing Material
Aluminum
Watts
100
Standards
CUL/cETLu
Number of Lamps
1
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy

Description

This one-light outdoor post mounted fixture comes in a box-shaped black aluminum cage with a rounded post attachment. Its clear seedy glass finish softly diffuses light to provide a welcoming glow to your front entrance or patio. Compelling X-accents bring dimension and character.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.