Zoro Homepage

Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 583PHMS-BK

  • Zoro # G005837110


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Bulb Base Type
Medium
Number of Lamps
1
Height
15.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583PHMS-BK
Zoro #
G005837110
UPC #
685659151787
Country of Origin
China

Dimensions

Height
15.75"
Width
7.5"
Length
7.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Housing Material
Aluminum
Bulb Base Type
Medium
Number of Lamps
1
Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Series
Brookside
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

This one-light outdoor post mounted fixture comes in a box-shaped black aluminum cage with a square post attachment. Compelling X-accents bring dimension and character. Its clear seedy glass finish softly diffuses light to provide a welcoming glow to your front entrance or patio.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.