This item is Discontinued.

Z-Lite Brookside 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy 583PHBR-557P-BK

Brookside 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (Discontinued)

  • Mfr # 583PHBR-557P-BK
  • Zoro # G005836939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583PHBR-557P-BK
Zoro #
G005836939
UPC #
685659152166
Country of Origin
China

Dimensions

Height
113.5"
Width
12.5"
Length
9.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Standards
CUL/cETLu
Series
Brookside
Watts
100
Bulb Base Type
Medium
Housing Material
Aluminum
Number of Lamps
1
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet

Description

This one-light outdoor post mounted fixture has a robust, broad-based black aluminum post supporting a black cage with a clear seedy glass finish that softly diffuses light to provide a welcoming glow. Compelling X-accents bring dimension and character. Perfect for offering an optimal lighting source targeted for your outdoor needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.