Zoro Homepage

Brookside 2 Light Outdoor Flush Ceiling Mount Fixture, Black And Clear Seedy

  • Mfr # 583F-BK

  • Zoro # G705837052


product price: $296.00
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
6"
Housing Finish
Black
Width
12"
Fixture Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583F-BK
Zoro #
G705837052
UPC #
685659155167
Country of Origin
China

Dimensions

Height
6"
Width
12"
Length
12"
Canopy Dimensions
12 in x 12 in

Details

Item
Outdoor Flush Mount
Watts
60
Housing Finish
Black
Fixture Housing Material
Aluminum
Standards
CUL/cETLu
Fixture Series
Brookside
Bulb Base
Medium
Dimmable
Yes
Shade Finish
Clear Seedy
Rated Location
Damp
Number of Lights
2
Shade Material
Glass

Description

Gear up for an energizing look in exterior spaces with this outdoor flushmount ceiling light from the Brookside collection. Geometric vibes create a sleek look in a square matte black aluminum cage-style housing with X-shaped accents over clear seedy glass. Glowing light effects offer soft elegance to lift the mood in a covered patio, gazebo, or pool house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.