
Broughton Outdoor Chain Mount Ceiling Fixture, 4-Light, 12.5 In.W x 19.5 In.H, Black/Clear Beveled
Mfr # 521CHB-BK
Zoro # G511672083
product price:Â $584.00
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Candelabra
Length
12.5"
Width
12.5 in
Height
19.5 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521CHB-BK
Zoro #
G511672083
UPC #
685659179903
Country of Origin
China
Dimensions
Length
12.5"
Width
12.5 in
Height
19.5 in
Chain Length
72"
Cord/Wire Length
110"
Canopy Dimensions
4.875" L x 4.875" W
Details
Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
4
Bulb Base Type
Candelabra
Shade Material
Glass
Light Bulb Wattage
60
Dimmable
Yes
Frame Material
Aluminum
Style
Craftsman, Transitional, Outdoor, Restoration
UL Listed
SGS
Frame Finish
Black
Bulb Included
No
Series
Broughton
Rated Location
Damp
Shade Finish
Clear Beveled
Standards
SGS
Shade Finish/Color
Clear Beveled
Collection
Broughton
Location Rating
Damp
Description
Soften a crisp modern vibe with the benefit of iconic village nautical styling in an exterior light. This four-light outdoor chain mount ceiling fixture creates a romantic feel with candelabra bulb mounts visible from an angled lantern-style black aluminum frame with clear beveled glass panels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.